119 GALLON COMMERCIAL ELECTRIC WATER HEATER 122 KW 240 VOLTS THREE PHASE
ElectriFLEX LD® 119 GALLON COMMERCIAL ELECTRIC WATER HEATER 122 KW 240 VOLTS THREE PHASE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bradford White Electri-Flex Ld.® (Light-Duty) 119 Gallon Commercial Electric Water Heater. 5-Year Tank Warranty, 12.2 Kw, 240 Volts, Three Phase. The Bradford White Electri-Flex® Series Offers Field Convertibility For Kw, Voltage, And Phase.
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 111 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 28
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Type:
- BLE2120T53SCVV
- UL Listed:
- UL 174
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Light Duty
- Weight:
- 302