15 gal. Lowboy 1.5 kW Commercial Electric Water Heater
ElectriFLEX LD™ 15 gal. Lowboy 1.5 kW Commercial Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Fully Automatic Temperature Control
- Field Conversion Kits (Voltage, Phase And Kw)
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CSA Certified:
- Yes
- Capacity:
- 15 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Height:
- 20-1/4 in
- ISO:
- ISO 9001
- Lining of Tank:
- Vitraglas®
- Maximum Temperature:
- 175
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 90 to 150 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671632805211
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty, Lowboy
- Watts:
- 1.5 kW
- Weight:
- 69 lb