19 gal. 4 kW Commercial Electric Water Heater
ElectriFLEX LD® 19 gal. 4 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Field Convertible
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 18
- Energy Star Compliant:
- No
- Height:
- 24-3/4
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- Recovery 100°F Rise GPH:
- 17
- UL Listed:
- UL 1453
- UPC:
- 671632812707
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Light Duty, Utility, Lowboy
- Watts:
- 4
- Weight:
- 61