3 kW 277V Conversion Kit
ElectriFLEX LD™ 3 kW 277V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Collection:
- ElectriFLEX LD™
- Number of Pieces:
- 1 Piece
- Product Type:
- Conversion Kit
- Smart Home Enabled:
- No
- UPC:
- 671632638673
- Volts:
- 277V
- Watts:
- 3