This product requires certification to purchase.

37 gal. Lowboy 6 kW Commercial Electric Water Heater

Bradford White

ElectriFLEX LD® 37 gal. Lowboy 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE240LN33NHZZ
  • Item #9664650
  • Manufacturer Part #LE240LN3-3NHZZ
3.3 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX LD® 37 gal. Lowboy 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE240LN33NHZZ
  • Item #9664650
  • Manufacturer Part #LE240LN3-3NHZZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Fully Automatic Temperature Control
  • Field Conversion Kits (Voltage, Phase And Kw)
  • Direct Heat Transfer With Immersed Elements
  • 1 In Non-Cfc Foam Insulation
  • Protective Anode Rod
  • Steel Tank
  • T&P Relief Valve
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
37 gal
Collection:
ElectriFLEX LD®
Diameter:
24-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
32-1/16 in
Lining of Tank:
Vitraglas®
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 100°F Rise GPH:
25
UL Listed:
UL 1453
UPC:
671632554652
Volts:
480V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy, Light Duty
Watts:
6 kW
Weight:
140 lb