37 gal. Lowboy 4.5 kW Commercial Electric Water Heater
ElectriFLEX LD® 37 gal. Lowboy 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Sediment Reduction System
- Fully Automatic Temperature Control
- Field Conversion Kits (Voltage, Phase And Kw)
- Direct Heat Transfer With Immersed Elements
- 1 In Non-Cfc Foam Insulation
- Protective Anode Rod
- Steel Tank
- T&P Relief Valve
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 37 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 24-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-1/16
- Lining of Tank:
- Vitraglas®
- Maximum Temperature:
- 175
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Recovery 100°F Rise GPH:
- 19
- UL Listed:
- UL 1453
- UPC:
- 671632552870
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy, Light Duty
- Watts:
- 4.5
- Weight:
- 140