This product requires certification to purchase.

47 gal. Lowboy 4.5 kW Commercial Electric Water Heater

Bradford White

ElectriFLEX LD® 47 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE250LN33NCWW
  • Item #9619768
  • Manufacturer Part #LE250LN3-3NCWW
4.3 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX LD® 47 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #BLE250LN33NCWW
  • Item #9619768
  • Manufacturer Part #LE250LN3-3NCWW
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Fully Automatic Temperature Control
  • Field Conversion Kits (Voltage, Phase And Kw)
  • Direct Heat Transfer With Immersed Elements
  • 1 In Non-Cfc Foam Insulation
  • Protective Anode Rod
  • Steel Tank
  • T&P Relief Valve
  • Requires Certification
Dimensions & Measurements
Capacity
47 gal
Diameter
26 in
Height
33-5/16 in
Pressure - Maximum
300 psi
Recovery 100°F Rise GPH
19
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
165 lb
Characteristics & Features
Antimicrobial
Yes
Collection
ElectriFLEX LD®
Lining of Tank
Vitraglas®
Number of Elements
2
Water Heater Type
Lowboy, Light Duty
Electrical & Operational Information
Maximum Temperature
175
Phase
Three Phase
Power Source
Electric
Pressure - High
150
Volts
208V, 240V
Watts
4.5 kW
Warranty & Product Information
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
NSF
NSF 372
NSF Certified
Yes
UL Listed
UL 1453
UPC
671632552887