50 gal. 5.5 kW Commercial Electric Water Heater
ElectriFLEX LD™ 50 gal. 5.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fully automatic controls
- Direct heat transfer with immersed elements
- Hydrojet® total performance system
- Vitraglas® tank lining with Microban®
- 2 in non-CFC foam insulation
- Water connections - 3/4 in NPT
- Protective anode rod
- Steel Tank
- Field convertible
- Temperature and pressure relief valve
Specifications
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 24
- Height:
- 47-3/16
- Lining of Tank:
- Vitraglas®
- Maximum Temperature:
- 175
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Recovery 100°F Rise GPH:
- 23
- Temperature Range:
- Up to 175 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Short
- Watts:
- 5.5