50 gal. 5.5 kW Commercial Electric Water Heater
ElectriFLEX LD® 50 gal. 5.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradford White Electri-Flex Ld.® (Light-Duty) 50 Gallon Commercial Electric Water Heater. 3-Year Tank Warranty, 5.5 Kw, 208 Volts, Three Phase. The Bradford White Electri-Flex® Series Offers Field Convertibility For Kw, Voltage, And Phase.
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 100°F Rise GPH:
- 23
- UL Listed:
- UL 1453
- UPC:
- 671632557691
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Short
- Watts:
- 5.5 kW
- Weight:
- 126 lb