55 gal. Tall 4.5 kW Commercial Electric Water Heater
ElectriFLEX LD® 55 gal. Tall 4.5 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bradford White ElectriFLEX LD® (Light Duty) 55 Gallon Commercial Electric Water Heater
- 3-Year Tank Warranty, 4.5/3.5 kW, 240/208 Volts, Three Phase
- The Bradford White ElectriFLEX® Series offers Field Convertibility for kW, Voltage, and Phase
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 55 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 23
- Energy Star Compliant:
- No
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Recovery 100°F Rise GPH:
- 19
- UL Listed:
- UL 1453
- UPC:
- 671632330478
- Volts:
- 208V, 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 4.5
- Weight:
- 142