65 gal. Light Duty 12.2 kW Commercial Electric Water Heater
ElectriFLEX LD® 65 gal. Light Duty 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bradford White Electri-Flex Ld.® (Light-Duty) 65 Gallon Commercial Electric Water Heater. 3-year tank warranty, 12.2 Kw, 277 Volts, Single phase. The Bradford White Electri-Flex® Series offers field convertibility For kw, voltage and phase
- Fully automatic thermostat controls-Fast acting surface-mount thermostats with a maximum setpoint of 175°F (79°C) and a high limit energy cut-off (manual reset) for safety
- Insulation system-Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss
- Water Connections-3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
- Factory-Installed heat traps -Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
- Protective anode rod-Provides added protection against corrosion for long-term, trouble-free service
- Steel tank-Heavy gauge steel automatically formed, rolled, and welded
- Field Convertible-Quickly and easily convert phases and Simultaneous/Non-Simultaneous operation
- Field conversion kits-Change kW and/or voltage in the field
- NSF 5 kits available
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 61 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 61-14/25 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Volts:
- 277V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2 kW
- Weight:
- 160 lb