80 gal. Light Duty 12.2 kW Commercial Electric Water Heater
ElectriFLEX LD® 80 gal. Light Duty 12.2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bradford White® ElectriFLEX LD® (light-duty) 80 gallon commercial electric water heater. 3-year tank warranty, 12.2 kW, 480 volts, three phase. The Bradford White® ElectriFLEX LD® series offers field convertibility for kW, voltage, and phase
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 76 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 61 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2 kW
- Weight:
- 183 oz