80 GALLON COMMERCIAL ELECTRIC WATER HEATER 122KW 277 VOLTS SINGLE PHASE
ElectriFLEX LD® 80 GALLON COMMERCIAL ELECTRIC WATER HEATER 122KW 277 VOLTS SINGLE PHASE
Product Details
Product Details
- Bradford White Electri-Flex Ld.® (Light-Duty) 80 Gallon Commercial Electric Water Heater. 5-Year Tank Warranty, 12.2 Kw, 277 Volts, Single Phase. The Bradford White Electri-Flex® Series Offers Field Convertibility For Kw, Voltage, And Phase.
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 76 gal
- Collection:
- ElectriFLEX LD®
- Diameter:
- 24
- Energy Star Compliant:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- BLE280T51SEVV
- UL Listed:
- UL 174
- Volts:
- 277V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Weight:
- 183