This product requires certification to purchase.

18 kW 208V Conversion Kit

Bradford White

ElectriFLEX MD™ 18 kW 208V Conversion Kit

  • Fast #
  • Part #B4154394245
  • Item #7948154
  • Manufacturer Part #415-43942-45
5 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX MD™ 18 kW 208V Conversion Kit

  • Fast #
  • Part #B4154394245
  • Item #7948154
  • Manufacturer Part #415-43942-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals.
  • The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Requires Certification

Specifications

Collection:
ElectriFLEX MD™
Number of Pieces:
1 Piece
Power Source:
Electric
Product Type:
Conversion Kit
UPC:
671632126941
Volts:
208V
Watts:
18