This product requires certification to purchase.

50 gal. 13.5 kW Medium Duty Commercial Water Heater

Bradford White

ElectriFLEX MD® 50 gal. 13.5 kW Medium Duty Commercial Water Heater

  • Fast #
  • Part #BE3250S33L135
  • Item #7943136
  • Manufacturer Part #E32-50S3-3L135
4 out of 5 Customer Rating
Brand image
Bradford White

ElectriFLEX MD® 50 gal. 13.5 kW Medium Duty Commercial Water Heater

  • Fast #
  • Part #BE3250S33L135
  • Item #7943136
  • Manufacturer Part #E32-50S3-3L135
4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ElectriFLEX MD®
Depth:
24-5/8 in
Diameter:
22 in
Energy Star Compliant:
No
Height:
47-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
Recovery 100°F Rise GPH:
56
UL Listed:
UL 1453
UPC:
671632660551
Volts:
208V
Water Connection Size:
1-1/4 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Medium Duty
Watts:
13.5 kW
Weight:
142 lb