80 gal. 18 kW Medium Duty Commercial Water Heater
ElectriFLEX MD™ 80 gal. 18 kW Medium Duty Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Fully automatic temperature control
- Field conversion kits (voltage, phase, kW)
Specifications
- ASME:
- Yes
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- ElectriFLEX MD™
- Depth:
- 26-5/8 in
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 59-3/4 in
- ISO:
- ISO 9001
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 125 to 185 Deg F
- UL Listed:
- Yes
- UPC:
- 671632516902
- Volts:
- 240V
- Water Connection Size:
- 1-1/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Medium Duty
- Watts:
- 18 kW