40 gal. Short 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
FVIR Defender Safety System® 40 gal. Short 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Unit is equipped with a White Rodgers Mechanical Control gas valve
- Unit comes with an A420 aluminum anode rod
- Hydro Jet® Total Performance System
- Fir Defender Safety System®
- Non-Cfc Foam Insulation
- Water Connections - 3/4 In Npt True Dielectric Fittings
- Heat Traps
- Protective Anode Rod
- 3 In X 4 In “Snap Lock” Draft Diverter
- T&P Relief Valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2019
- Capacity:
- 40 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 25-1/2 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 69
- Fuel Type:
- Natural Gas
- Height:
- 51-9/16 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 40
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- Recovery 90°F Rise GPH:
- 43
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- UPC:
- 671632852826
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 139 lb