FVIR Defender Safety System® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG240T6N394500506  |  Item #7945434  |  Manufacturer Part #RG240T6N-394-500-506

$1,586.00 EACH
(Pricing is for 40 gal)

Capacity:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: Bradford White FVIR Defender Safety System® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater /$1,586.00

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: FVIR Defender Safety System®

Condensing: No

Depth: 23-1/2 in

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 75

Flow Rate: 43 gph

Fuel Type: Natural Gas

Height: 60-1/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 22-3/4 in

Lining of Tank: Vitraglas®

MBH: 40

Material: Magnesium, Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.64

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Water Inlet Connection Size: 3/4 in

Watts: 11.7

Weight: 134