Bradford White
FVIR Defender Safety System® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #BRG240T6N500506 | Item #5124159 | Manufacturer Part #RG240T6N-500-506
Capacity:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Vitraglas® Lining - Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydrojet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Defender Safety System® (Fvir) Incorporates The Advanced Screenlok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Bradford White ICON System®
- Water Connections - ¾" NPT
- Heat Traps
- Non-CFC Foam Insulation
- Low Restrictive Brass Drain Valve
Documents
Specifications
AFUE: 80.00
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 40 gal
Collection: FVIR Defender Safety System®
Condensing: No
Depth: 23-1/2 in
Diameter: 20 in
Drain Location: Bottom, Front
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 75
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 43 gph
Fuel Type: Natural Gas
Height: 60-1/8 in
Ignition System: Piezo Igniter
Indoor Outdoor: Indoor
Input MBH : 40 MBH
Installation Type: Floor Mount
Length: 22-3/4 in
Lining of Tank: Vitraglas®
MBH: 40
Material: Foam, Magnesium, Steel
Maximum Pressure: 300 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Product Type: Water Heating System
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 160 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.64
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
Water Inlet Connection Size: 3/4 in
Watts: 11.7
Weight: 134
-
Starting at $3,466.00
-
Starting at $1,666.00