This product requires certification to purchase.

40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

Bradford White

FVIR Defender Safety System® 40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG2PDV40S6N264
  • Item #7002139
  • Manufacturer Part #RG2PDV40S6N-264
4.9 out of 5 Customer Rating
Brand image
Bradford White

FVIR Defender Safety System® 40 gal. Short 40 MBH Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG2PDV40S6N264
  • Item #7002139
  • Manufacturer Part #RG2PDV40S6N-264
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Additional Side Connections
  • Closed Combustion
  • Protective Magnesium Anode Rod
  • Low Restrictive Brass Drain Valve
  • Nox Emissions
  • Requires Certification
  • Green


Specifications

AFUE:
78.00 %
ANSI:
ANSI Z21.10.1
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
40 gal
Collection:
FVIR Defender Safety System®
Depth:
32-3/8 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
59-7/8 in
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
43
Temperature Range:
Up to 160 Deg F
UL Listed:
No
UPC:
671632822423
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
161 lb