50 gal. Tall 34 MBH Residential Propane Water Heater
FVIR Defender Safety System® 50 gal. Tall 34 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System
- Fir Defender Safety System<Reg/>
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 34000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2019
- Capacity:
- 50 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 23-1/2 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Fuel Type:
- Propane
- Height:
- 56-5/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 34
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- Temperature Range:
- Up to 160 Deg F
- UPC:
- 671632822959
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 148 lb