50 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater
FVIR Defender Safety System® 50 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater
Product Details
Product Details
- Unit is equipped with a White Rodgers Mechanical Control gas valve
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
- Non-CFC foam insulation
- Water connections - 3/4 in. NPT true dielectric fittings
- Protective anode rod
- 3 in. x 4 in. “Snap Lock” draft diverter
- T&P relief valve
- Low restrictive brass drain valve
Specifications
- AFUE:
- 80 %
- ANSI:
- ANSI Z21.10.1
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 25-1/2 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 81
- Fuel Type:
- Propane
- Height:
- 60-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 36
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 90°F Rise GPH:
- 41
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- UPC:
- 671632888733
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 154 lb