50 gal. Tall 50 MBH Atmospheric Vent Natural Gas Water Heater
FVIR Defender Safety System® 50 gal. Tall 50 MBH Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System
- Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Pedestal Base
- Protective Magnesium Anode Rod
- T&P Relief Valve
- Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
- Water Connections - 3?4 In (19Mm) Npt Factory Installed True Dielectric Fittings
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 50 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 25-1/2 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Fuel Type:
- Natural Gas
- Height:
- 60-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 50
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 54
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- UPC:
- 671632811588
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 167 oz