FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #BURG250T6N475264  |  Item #7944611  |  Manufacturer Part #URG250T6N-475-264

Call for Pricing EACH

Capacity:

50 gal
This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Eco-Defender Safety System®

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Collection: FVIR Eco-Defender Safety System®

Depth: 25-3/8 in

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 81

Fuel Type: Natural Gas

Height: 60-5/16 in

High Pressure: 150

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 24-1/2 in

Lining of Tank: Vitraglas®

MBH: 40

Material: Magnesium, Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.63

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Storage Tank, Tall

Watts: 11.7