This product requires certification to purchase.

40 gal. Short 4.5 kW 2-Element Residential Electric Water Heater

Bradford White

Icon System® 40 gal. Short 4.5 kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BERE240S61NCWWCTA
  • Item #9957831
  • Manufacturer Part #ERE240S6-1NCWW-CTA
3.9 out of 5 Customer Rating
Brand image
Bradford White

Icon System® 40 gal. Short 4.5 kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BERE240S61NCWWCTA
  • Item #9957831
  • Manufacturer Part #ERE240S6-1NCWW-CTA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Batavia, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bradford white Icon E™, 40 gallon upright standard (blanketed) residential electric water heater. 6-year tank warranty, 4.5/3.5 kW, 240/208 volts, single phase
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydrojet® total performance system - sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank
  • Direct heat transfer with immersed elements - transfers heat directly and efficiently to the water. Screw-in style
  • Water connections - NPT factory-installed dielectric waterway with heat traps
  • Protective anode rod
  • Low restrictive brass drain valve - durable tamper proof design
  • T&P relief valve - installed
  • Housing and urban development - these water heaters are designed in accordance with H.U.D. and are approved for installation in a manufactured home (mobile home)
  • Requires Certification

Specifications

Antimicrobial:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Icon System®
Diameter:
20
Drain Valve Material:
Brass
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
48
Height:
49-7/16
Lining of Tank:
Vitraglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 1453
UPC:
671632555086
Uniform Energy Factor (UEF):
0.91
Volts:
208V, 240V
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5
Weight:
140