Bradford White
Icon System® 75 gal. Tall 76 MBH Residential Natural Gas Water Heater
Part #BRG275H6N | Item #5058930 | Manufacturer Part #RG275H6N
Capacity:
75 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Non-CFC foam insulation
- Pedestal base
- Protective magnesium anode rod
- 4 in. “snap lock” draft diverter
- T&P relief valve
- Low restrictive brass drain valve - durable tamper proof design
- Water connections - factory-installed true dielectric fittings extend water heater life and simplify water line connections
Documents
Specifications
AFUE: 80.00
ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3
Application: Residential
BTU: 76000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3 2017
Capacity: 75 gal
Collection: Icon System®
Condensing: No
Depth: 29-1/4 in
Diameter: 26 in
Drain Location: Bottom, Front
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 135
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 82 gph
Fuel Type: Natural Gas
Height: 62-5/8 in
High Pressure: 150
Ignition System: Piezo Igniter
Indoor Outdoor: Indoor
Installation Type: Floor Mount
Length: 29-1/2 in
Lining of Tank: Vitraglas®
MBH: 76
Material: Magnesium, Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 160 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.59
Vent Type: Atmospheric Vent
Water Connections: Side
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
Water Inlet Connection Size: 1 in
Watts: 22.3
Weight: 249
-
Starting at $4,032.00
-
Starting at $2,192.00
-
Starting at $4,032.00
-
Starting at $11,344.00
-
Starting at $4,032.00
-
Starting at $3,040.00