This product requires certification to purchase.

75 gal. Tall 76 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

Bradford White

FVIR Defender Safety System® 75 gal. Tall 76 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG275H6N500506
  • Item #7252479
  • Manufacturer Part #RG275H6N-500-506
3.3 out of 5 Customer Rating
Brand image
Bradford White

FVIR Defender Safety System® 75 gal. Tall 76 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG275H6N500506
  • Item #7252479
  • Manufacturer Part #RG275H6N-500-506
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unit is equipped with a White Rodgers Mechanical Control gas valve
  • Unit comes with an A420 aluminum anode rod
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Non-Cfc Foam Insulation
  • Pedestal Base
  • Protective Magnesium Anode Rod
  • 4 In “Snap Lock” Draft Diverter
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
  • Water Connections - Factory-Installed True Dielectric Fittings Extend Water Heater Life And Simplify Water Line Connections
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
76000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3 2017
Capacity:
75 gal
Collection:
FVIR Defender Safety System®
Depth:
29-1/4 in
Diameter:
26 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
135
Fuel Type:
Natural Gas
Height:
62-5/8 in
Lining of Tank:
Vitraglas®
MBH:
76
Maximum Temperature:
160
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 90°F Rise GPH:
82
Temperature Range:
Up to 160 Deg F
UL Listed:
No
UPC:
671632844760
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connection Size:
1 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
240 lb