199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Infiniti® GS Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Infiniti® GS Series
- Condensing:
- Yes
- Depth:
- 14-9/10 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Phase:
- Single Phase
- Power Source:
- Gas
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Weight:
- 89 lb