199 MBH Indoor Condensing Propane Gas Tankless Water Heater
Infiniti® GS Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR Certified Bradford White Ultra Low NOx Infiniti® GS Tankless Gas (Propane) Condensing Residential Water Heater
- 15-Year Limited Residential Heat Exchanger Warranty, 199,000 BTU/Hr
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3-2015
- Application:
- Residential, Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2015
- Collection:
- Infiniti® GS Series
- Condensing:
- Yes
- Depth:
- 14-9/10
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 27-3/5
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Phase:
- Single Phase
- Power Source:
- Gas
- UPC:
- 671632568178
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Weight:
- 89