Magnum Series® 100 gal. Natural Gas Commercial Water Heater

Part #BD100L270E3N  |  Item #1871310  |  Manufacturer Part #D100L270E3N

$22,352.00 EACH

Capacity:

100 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Approved For Sanitation
  • Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
  • Low NOx

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Antimicrobial: Yes

Application: Commercial

BTU: 270000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Coating: Powder Coated

Collection: Magnum Series®

Color Finish: Grey

Color Finish Category: Greys

Condensing: No

Diameter: 30-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 75 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Input MBH : 270 MBH

Installation Type: Floor Mount

Length: 37-1/2 in

MBH: 270

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Power Source: Gas

Pressure Class: 150#

Product Type: Water Heating System

Supply Pipe Connection: 1-1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Inlet Connection Size: 1-1/2 in

Weight: 725