Magnum Series® 71-7/8 in. 80 gal. Natural Gas Commercial Water Heater

Part #BD80T2503NA  |  Item #1727629  |  Manufacturer Part #D80T2503NA

Capacity:

80 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.48

ASME Specifications: ASME HLW

Application: Commercial

BTU: 250000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 80 gal

Coating: Powder Coated

Collection: Magnum Series®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 71-7/8 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 35-1/2 in

MBH: 250

Material: Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 180 Deg F

Temperature Rating: 180

UL Listed: No

Vent Type: Atmospheric Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Weight: 590

Width: 30-1/4 in