Natural Gas Water Heater Control for LG250H653N Gas Water Heater
Natural Gas Water Heater Control for LG250H653N Gas Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Application:
- Residential, Commercial
- Fits Model:
- LG250H653N
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- IAPMO Listed:
- No
- Power Source:
- Gas
- UPC:
- 671632912940