This product requires certification to purchase.

Pilot Assembly for Natural Gas

Bradford White

Pilot Assembly for Natural Gas

  • Fast #
  • Part #B2334627703
  • Item #3181231
  • Manufacturer Part #233-46277-03
4.6 out of 5 Customer Rating
Brand image
Bradford White

Pilot Assembly for Natural Gas

  • Fast #
  • Part #B2334627703
  • Item #3181231
  • Manufacturer Part #233-46277-03
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
17 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Product Type
Assembly
UPC
671632640010