This product requires certification to purchase.

116 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series® 116 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW2120L
  • Item #7360418
  • Manufacturer Part #SW-2-120-L
5 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series® 116 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW2120L
  • Item #7360418
  • Manufacturer Part #SW-2-120-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification
Dimensions & Measurements
Capacity
116 gal
Diameter
28-1/4 in
End Connections
NPT x NPT
Height
62-1/2 in
Pressure - Maximum
150 psi, 300 psi
Water Heater Capacity Range
Greater than 100 gal
Characteristics & Features
Coating
Glass
Collection
PowerStor Series®
Lining of Tank
Vitraglas®
Material
Aluminum, Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Water Heater Type
Indirect Fired
Electrical & Operational Information
Power Source
Indirect
Warranty & Product Information
UPC
671632531189