This product requires certification to purchase.

29 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series™ 29 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS30L
  • Item #7806773
  • Manufacturer Part #SS-30-L
5 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series™ 29 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS30L
  • Item #7806773
  • Manufacturer Part #SS-30-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

Capacity:
29 gal
Collection:
PowerStor Series™
Energy Star Compliant:
No
Height:
36-1/8 in
Ignition System:
Indirect Fired
Power Source:
Indirect
Pressure - Maximum:
150 psi
UL Listed:
UL 174
UPC:
671632880072
Water Heater Capacity Range:
10 - 29 gal
Weight:
75 lb