This product requires certification to purchase.

38 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series™ 38 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS40L
  • Item #7806771
  • Manufacturer Part #SS-40-L
3.3 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series™ 38 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSS40L
  • Item #7806771
  • Manufacturer Part #SS-40-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Sediment Reduction System
  • Requires Certification
Dimensions & Measurements
Capacity
38 gal
Diameter
24 in
End Connections
NPT
Height
38-7/8 in
Pressure - Maximum
300 psi
Water Heater Capacity Range
30 - 40 gal
Weight
91 lb
Characteristics & Features
Collection
PowerStor Series™
Material
Stainless Steel
Water Heater Type
Indirect Fired
Electrical & Operational Information
First Hour Rating
237
Ignition System
Indirect Fired
Power Source
Indirect
Warranty & Product Information
CSA Certified
Yes
Energy Star Compliant
No
UL Listed
UL 174
UPC
671632880065