This product requires certification to purchase.

38 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series® 38 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW240RL
  • Item #7502721
  • Manufacturer Part #SW-2-40R-L
3.1 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series® 38 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW240RL
  • Item #7502721
  • Manufacturer Part #SW-2-40R-L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Capacity:
38 gal
Collection:
PowerStor Series®
Diameter:
22 in
Height:
41-1/8 in
Power Source:
Indirect
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632657483
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Indirect Fired