48 gal. Residential Indirect Water Heater
PowerStor Series™ 48 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Limited Lifetime Tank, Heat Exchanger Warranty And Six Year Limited Warranty On Component Parts
Specifications
- Capacity:
- 43 gal
- Collection:
- PowerStor Series™
- Diameter:
- 22 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 46-1/4 in
- Ignition System:
- Indirect Fired
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- UL 174
- UPC:
- 671632593972
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 192 lb