This product requires certification to purchase.

60 gal. Indirect-Fired Water Heater

Bradford White

PowerStor Series® 60 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #BSW265L
  • Item #2174396
  • Manufacturer Part #SW-2-65-L
5 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series® 60 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #BSW265L
  • Item #2174396
  • Manufacturer Part #SW-2-65-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Capacity:
60 gal
Collection:
PowerStor Series®
Diameter:
22
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
275
Height:
60
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
671632337248
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired