This product requires certification to purchase.

75 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series® 75 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW280L
  • Item #2174399
  • Manufacturer Part #SW-2-80-L
5 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series® 75 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BSW280L
  • Item #2174399
  • Manufacturer Part #SW-2-80-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacity:
75 gal
Coating:
Enamel
Collection:
PowerStor Series®
Diameter:
24 in
End Connections:
NPT x NPT
Energy Star Compliant:
No
Height:
59-3/4 in
Material:
Carbon Steel, Steel, Aluminum
Power Source:
Indirect
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
671632337262
Water Heater Capacity Range:
51 - 100 gal