This product requires certification to purchase.

75 gal. Residential Indirect Water Heater

Bradford White

PowerStor Series™ 75 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BDW280L
  • Item #3082677
  • Manufacturer Part #DW280L
4 out of 5 Customer Rating
Brand image
Bradford White

PowerStor Series™ 75 gal. Residential Indirect Water Heater

  • Fast #
  • Part #BDW280L
  • Item #3082677
  • Manufacturer Part #DW280L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Double Wall Heat Exchanger
  • Limited Lifetime Tank, Heat Exchanger Warranty And Six Year Limited Warranty On Component Parts
  • Requires Certification

Specifications

Capacity:
71 gal
Collection:
PowerStor Series™
Diameter:
24
End Connections:
NPT
Energy Star Compliant:
No
Height:
59
Ignition System:
Indirect Fired
Power Source:
Indirect
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 174
UPC:
671632589326
Water Heater Capacity Range:
51 - 100 gal
Weight:
246