This product requires certification to purchase.

4kW 480V Water Heater Element

Bradford White

Solar Saver® 4kW 480V Water Heater Element

  • Fast #
  • Part #B4154255303
  • Item #3366041
  • Manufacturer Part #220-42553-03
5 out of 5 Customer Rating
Brand image
Bradford White

Solar Saver® 4kW 480V Water Heater Element

  • Fast #
  • Part #B4154255303
  • Item #3366041
  • Manufacturer Part #220-42553-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Product Type:
Heating Element
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632293483
Volts:
480V
Watts:
4 kW