This product requires certification to purchase.

40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

Bradford White

TTW® 40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV40T6N19264
  • Item #8160032
  • Manufacturer Part #RG2PV40T6N19-264
5 out of 5 Customer Rating
Brand image
Bradford White

TTW® 40 gal. Tall 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV40T6N19264
  • Item #8160032
  • Manufacturer Part #RG2PV40T6N19-264
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System
  • Fir Defender Safety System<Reg/>
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1-2017
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
40 gal
Collection:
TTW®
Depth:
26-1/16 in
Diameter:
20 in
Drain Valve Material:
Brass
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
56-3/4 in
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
NSF:
NSF 372
Power Source:
Gas
Pressure - Maximum:
300 psi
Temperature Range:
Up to 160 Deg F
UPC:
671632995141
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
146 lb