40 gal. Short 38 MBH Residential Propane Water Heater
TTW® 40 gal. Short 38 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System
- Fir Defender Safety System<Reg/>
- Energy Star® Qualified
- Horizontal And Vertical Venting
- Advanced Screen Lok® Technology Flame Arrestor Design
- Water Connections - 3/4 In Npt
- Heat Traps
- Protective Anode Rod
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2019
- Capacity:
- 40 gal
- Collection:
- TTW®
- Depth:
- 25-15/16 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 75
- Fuel Type:
- Propane
- Height:
- 46-1/2 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 38
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 41
- UL Listed:
- No
- UPC:
- 671632996360
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 140 lb