48 gal. Tall 58 MBH Residential Propane Water Heater

You last purchased this on
 
Bradford White

TTW® 48 gal. Tall 58 MBH Residential Propane Water Heater

This product requires certification to purchase. Already certified? Call (517) 489-5325 to get set up.
Brand image
You last purchased this on
 
Bradford White

TTW® 48 gal. Tall 58 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2PV50H6X19
  • Item #9928868
  • Manufacturer Part #RG2PV50H6X19
5 out of 5 Customer Rating
This product requires certification to purchase. Already certified? Call (517) 489-5325 to get set up.

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Protective Magnesium Anode Rod
  • Additional Side Connections
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Powerful Blower Motor
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Nox Emissions
  • Low Restrictive Brass Drain Valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
58000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
48 gal
Collection:
TTW®
Depth:
26-15/16 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
116
Flow Rate:
62 gph
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
66-1/2 in
Lining of Tank:
Vitraglas®
MBH:
58
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
Type:
BRG2PV50H6X19
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
187 lb