This product requires certification to purchase.

48 gal. Tall 58 MBH Residential Propane Water Heater

This product has been replaced by

48 gal. Tall 58 MBH Residential Propane Water Heater
Bradford White 48 gal. Tall 58 MBH Low NOx Power Vent Propane Water Heater
Manufacturer Part #RG2PV50H6X19
Bradford White

TTW® 48 gal. Tall 58 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2PV50H6X475
  • Item #5132963
  • Manufacturer Part #RG2PV50H6X-475
5 out of 5 Customer Rating
Brand image

This product has been replaced by

48 gal. Tall 58 MBH Residential Propane Water Heater
Bradford White 48 gal. Tall 58 MBH Low NOx Power Vent Propane Water Heater
Manufacturer Part #RG2PV50H6X19
Bradford White

TTW® 48 gal. Tall 58 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2PV50H6X475
  • Item #5132963
  • Manufacturer Part #RG2PV50H6X-475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • Powerful Blower Motor
  • Additional Side Connections
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Protective Magnesium Anode Rod
  • Low Restrictive Brass Drain Valve
  • Nox Emissions
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
58000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
48 gal
Collection:
TTW®
Depth:
26-15/16 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
116
Fuel Type:
Propane
Height:
66-1/2 in
Lining of Tank:
Vitraglas®
MBH:
58
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
UPC:
671632809028
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
187 oz