50 gal. Tall 40 MBH Natural Gas Water Heater
TTW® 50 gal. Tall 40 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The -264 indicates that this SKU comes with an Aluminum Anode Rod.
Specifications
- ANSI:
- ANSI Z21.10.1-2019
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2019
- Capacity:
- 50 gal
- Collection:
- TTW®
- Depth:
- 27-19/100 in
- Diameter:
- 22 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 71
- Fuel Type:
- Natural Gas
- MBH:
- 40
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Uniform Energy Factor (UEF):
- 0.67
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 169 lb