50 gal. Tall 40 MBH Residential Propane Water Heater

You last purchased this on
 
Bradford White

TTW® 50 gal. Tall 40 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG2PV50T10X19
  • Item #8160007
  • Manufacturer Part #RG2PV50T10X19
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

TTW® 50 gal. Tall 40 MBH Residential Propane Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Includes Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Fir Defender Safety System<Reg/>
  • Hydro Jet® Total Performance System
  • Requires Certification

Specifications

AMP:
3.1
ANSI:
ANSI Z21.10.1-2017
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
50 gal
Collection:
TTW®
Condensing:
No
Depth:
27-3/16 in
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
71
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
57-9/16 in
Ignition System:
Spark-to-Pilot
Indoor Outdoor:
Indoor
Input (MBH):
40 MBH
Installation Type:
Floor Mount
Length:
27-19/50 in
Lining of Tank:
Vitraglas®
MBH:
40
Material:
Magnesium, Titanium, Stainless Steel, Steel, Plastic
Material Type:
Polymer
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
3/4 in
Uniform Energy Factor (UEF):
0.67
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
3/4 in
Watts:
11.7 kW
Weight:
173 lb