75 gal. Tall 76 MBH Ultra-Low NOx Power Vent Natural Gas Water Heater
TTW® 75 gal. Tall 76 MBH Ultra-Low NOx Power Vent Natural Gas Water Heater
Product Details
Product Details
- Bradford White TTW® Ultra Low NOx, 75 Gallon High Input Residential Gas (Natural) Power Vent Water Heater
- 6-Year Tank Warranty, 76,000 BTU/Hr., 120 Volts, Single Phase, with Power Cord included.
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3-2019
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 75 gal
- Collection:
- TTW®
- Depth:
- 30-69/100
- Diameter:
- 26
- Drain Valve Material:
- Brass
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 121
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Vitraglas®
- MBH:
- 76
- Power Source:
- Gas
- Proposition 65:
- CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- Up to 160 Deg F
- Type:
- BURG2PV75H6N19
- UPC:
- 671632324057
- Uniform Energy Factor (UEF):
- 0.69
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 270