This product requires certification to purchase.

ULN COMMANDER SERIES 80G COMM GAS ATMOSPHERIC VENT WATER HEATER 125000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

Bradford White

ULN COMMANDER SERIES 80G COMM GAS ATMOSPHERIC VENT WATER HEATER 125000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

  • Fast #
  • Part #BUCG80H1253XNDD895
  • Item #9634412
  • Manufacturer Part #UCG80H1253X-NDD-895
5 out of 5 Customer Rating
Brand image
Bradford White

ULN COMMANDER SERIES 80G COMM GAS ATMOSPHERIC VENT WATER HEATER 125000 BTU/HR 120 VOLTS 1PH W/ POWER CORD & INTEGRATED CONTROLS & POWERED ANODES

  • Fast #
  • Part #BUCG80H1253XNDD895
  • Item #9634412
  • Manufacturer Part #UCG80H1253X-NDD-895
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Antimicrobial:
Yes
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UPC:
671632556595
Water Heater Capacity Range:
51 - 100 gal